1-1/4 in. Knob in Old English Copper
Britannia 1-1/4 in. Knob in Old English Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Britannia
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Old English Copper
- Depth:
- 1-1/16
- Diameter - Base:
- 13/16
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4
- Shape:
- Round
- Style:
- Traditional
- UPC:
- 840355000078