Brookline Knob 1 1/8 Inch Honey Bro
Brookline Brookline Knob 1 1/8 Inch Honey Bro
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Barrington collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 knob
Documents
Specifications
- Collection:
- Brookline
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8 in
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Contemporary;Modern
- Type:
- TTK762HB
- UPC:
- 840355267129
- Width:
- 1-1/8 in