This product requires certification to purchase.

Brookline Knob 1 Inch Honey Bronze

Top Knobs

Brookline Brookline Knob 1 Inch Honey Bronze

  • Fast #
  • Part #TTK761HB
  • Item #8584923
  • Manufacturer Part #TK761HB
3.6 out of 5 Customer Rating
Brand image
Top Knobs

Brookline Brookline Knob 1 Inch Honey Bronze

  • Fast #
  • Part #TTK761HB
  • Item #8584923
  • Manufacturer Part #TK761HB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Barrington collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 knob
  • Requires Certification

Documents


Specifications

Collection:
Brookline
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Hardware Type:
Cabinet Knob
Length:
1 in
Material:
Zinc
Shape:
Specialty
Style:
Contemporary;Modern
Type:
TTK761HB
UPC:
840355267105
Width:
1 in