1-1/8 in. Knob in Honey Bronze
Chareau® 1-1/8 in. Knob in Honey Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Chareau®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/16
- Diameter - Base:
- 3/4
- Hardware Type:
- Knob
- Length:
- 1-1/8
- Material:
- Zinc Alloy
- Shape:
- Octagonal
- Style:
- Transitional
- UPC:
- 840355256505