18-7/8 in. Pull in Honey Bronze
Chareau® 18-7/8 in. Pull in Honey Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Collection:
- Chareau®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-7/8
- Diameter - Base:
- 7/8
- Hardware Type:
- Drawer Pull
- Length:
- 18-7/8
- Material:
- Zinc Alloy
- Shape:
- D-shaped
- Style:
- Traditional
- UPC:
- 840355256499
- Width:
- 13/16