This product requires certification to purchase.

5-3/4 in. D-Pull in Brushed Satin Nickel

Top Knobs

Chareau® 5-3/4 in. D-Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK232BSN
  • Item #7027330
  • Manufacturer Part #TK232BSN
4.9 out of 5 Customer Rating
Brand image
Top Knobs

Chareau® 5-3/4 in. D-Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK232BSN
  • Item #7027330
  • Manufacturer Part #TK232BSN
4.9 out of 5 Customer Rating

X Points

Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Chareau®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-1/2 in
Diameter - Base:
11/16 in
Hardware Type:
Pull
Length:
5-3/4 in
Material:
Zinc Alloy
Style:
Traditional
UPC:
840355210330
Width:
3/4 in