5-9/16 in. D-Pull in Polished Nickel
Chareau® 5-9/16 in. D-Pull in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Chareau®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/8
- Diameter - Base:
- 9/16
- Hardware Type:
- Drawer Pull
- Length:
- 5-9/16
- Material:
- Zinc Alloy
- Style:
- Traditional
- UPC:
- 840355227376
- Width:
- 1/2