This product requires certification to purchase.

7-7/8 in. Emerald Pull in Polished Nickel

Top Knobs

Chareau® Emerald 7-7/8 in. Emerald Pull in Polished Nickel

  • Fast #
  • Part #TTK289PN
  • Item #4917287
  • Manufacturer Part #TK289PN
5 out of 5 Customer Rating
Brand image
Top Knobs

Chareau® Emerald 7-7/8 in. Emerald Pull in Polished Nickel

  • Fast #
  • Part #TTK289PN
  • Item #4917287
  • Manufacturer Part #TK289PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Chareau® Emerald
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/4 in
Diameter - Base:
7/8 in
Hardware Type:
Pull
Length:
7-7/8 in
Material:
Zinc Alloy
Style:
Traditional
UPC:
840355219784
Width:
7/16 in