9-11/16 in. Pull in Brushed Satin Nickel
Chareau® 9-11/16 in. Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Chareau®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Drawer Pull
- Length:
- 9-11/16 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- UPC:
- 840355225952
- Width:
- 1/2 in