7-5/8 in. Zinc Alloy Pull in Sable
Chareau® Chalet 7-5/8 in. Zinc Alloy Pull in Sable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Chareau® Chalet
- Color Finish Category:
- Browns
- Color Finish Name:
- Sable
- Depth:
- 1-5/16 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 7-5/8 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- UPC:
- 840355226478
- Width:
- 1/2 in