7-7/8 in. Cabinet Pull in Brushed Satin Nickel
Chareau® Emerald 7-7/8 in. Cabinet Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Chareau® Emerald
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Pull
- Length:
- 7-7/8 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- UPC:
- 840355219760
- Width:
- 7/16 in