1-1/4 in. Reeded Knob in Brushed Satin Nickel
Chareau® Reeded 1-1/4 in. Reeded Knob in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Chareau® Reeded
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Traditional
- UPC:
- 840355225501
- Width:
- 1-1/4 in