This product requires certification to purchase.

12-11/16 x 1/2 in. Zinc Alloy Pull in Honey Bronze

Top Knobs

Chareau® Reeded 12-11/16 x 1/2 in. Zinc Alloy Pull in Honey Bronze

  • Fast #
  • Part #TTK326HB
  • Item #7612398
  • Manufacturer Part #TK326HB
3.3 out of 5 Customer Rating
Brand image
Top Knobs

Chareau® Reeded 12-11/16 x 1/2 in. Zinc Alloy Pull in Honey Bronze

  • Fast #
  • Part #TTK326HB
  • Item #7612398
  • Manufacturer Part #TK326HB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid metal construction for long lasting durability
  • Coordinates with cabinet hardware from the Reeded Collection
  • Backed by a lifetime warranty for the original purchaser
  • Includes 1 handle pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
12 in
Depth
1-1/8 in
Diameter - Base
3/4 in
Length
12-11/16 in
Width
1/2 in
Characteristics & Features
Collection
Chareau® Reeded
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Pull
Material
Zinc Alloy
Shape
Rectangular
Style
Traditional
Warranty & Product Information
UPC
840355256475