5-11/16 in. Cabinet Pull in Honey Bronze
Chareau® Reeded 5-11/16 in. Cabinet Pull in Honey Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Solid metal construction for long lasting durability
- Coordinates with cabinet hardware from the Reeded Collection
- Backed by a lifetime warranty for the original purchaser
- Includes 1 handle pull
Documents
Specifications
- Center to Center:
- 5
- Collection:
- Chareau® Reeded
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/8
- Diameter - Base:
- 3/4
- Hardware Type:
- Drawer Pull
- Length:
- 5-11/16
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Traditional
- UPC:
- 840355256444
- Width:
- 1/2