5-11/16 in. Cabinet Pull in Umbrio
Chareau® Reeded 5-11/16 in. Cabinet Pull in Umbrio
Package Quantity Info:
Each: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Chareau® Reeded
- Color Finish Category:
- Browns
- Color Finish Name:
- Umbrio
- Depth:
- 1-1/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-11/16 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- UPC:
- 840355225822
- Width:
- 1/2 in