Cabinet T-Knob in Honey Bronze
Clarence Cabinet T-Knob in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Clarence collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 knob
Specifications
- Collection:
- Clarence
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-3/8 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Cabinet Knob
- Length:
- 2 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Transitional
- UPC:
- 196275001153
- Width:
- 5/8 in