21-3/4 in. Bar Pull in Polished Chrome
Contemporary 21-3/4 in. Bar Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-7/16
- Diameter - Base:
- 3/8
- Length:
- 21-3/4
- Material:
- Steel
- Style:
- Contemporary
- UPC:
- 840355018530
- Width:
- 15/32