3-1/2 in. Handle in Oil Rubbed Bronze
Crescent 3-1/2 in. Handle in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Crescent
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/4
- Hardware Type:
- Handle
- Length:
- 3-1/2
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 840355017410
- Width:
- 5/8