1-3/8 in. Knob in Polished Chrome and Light Blue
Crystal 1-3/8 in. Knob in Polished Chrome and Light Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Crystal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Light Blue
- Depth:
- 1-3/4
- Diameter - Base:
- 15/16
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/8
- Shape:
- Round
- Style:
- Traditional
- UPC:
- 840355209297