This product requires certification to purchase.

12 in. Cabinet Pull in Polished Nickel

Top Knobs

Cumberland 12 in. Cabinet Pull in Polished Nickel

  • Fast #
  • Part #TTK3092PN
  • Item #9558422
  • Manufacturer Part #TK3092PN
5 out of 5 Customer Rating
Brand image
Top Knobs

Cumberland 12 in. Cabinet Pull in Polished Nickel

  • Fast #
  • Part #TTK3092PN
  • Item #9558422
  • Manufacturer Part #TK3092PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Cumberland collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-5/16 in
Diameter - Base
5/8 in
Length
5-11/16 in
Width
5/8 in
Characteristics & Features
Collection
Cumberland
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Rectangular
Style
Transitional
Warranty & Product Information
UPC
196275001665