This product requires certification to purchase.

18 in. Cabinet Pull in Flat Black

Top Knobs

Cumberland 18 in. Cabinet Pull in Flat Black

  • Fast #
  • Part #TTK3093BLK
  • Item #9558459
  • Manufacturer Part #TK3093BLK
3.2 out of 5 Customer Rating
Brand image
Top Knobs

Cumberland 18 in. Cabinet Pull in Flat Black

  • Fast #
  • Part #TTK3093BLK
  • Item #9558459
  • Manufacturer Part #TK3093BLK
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Cumberland
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-5/16 in
Diameter - Base:
5/8 in
Hardware Type:
Drawer Pull
Length:
6-15/16 in
Material:
Zinc
Style:
Transitional
UPC:
196275002426
Width:
5/8 in