This product requires certification to purchase.

5/8 in. Pull in Ash Grey

Top Knobs

Cumberland 5/8 in. Pull in Ash Grey

  • Fast #
  • Part #TTK3095AG
  • Item #9558243
  • Manufacturer Part #TK3095AG
3.3 out of 5 Customer Rating
Brand image
Top Knobs

Cumberland 5/8 in. Pull in Ash Grey

  • Fast #
  • Part #TTK3095AG
  • Item #9558243
  • Manufacturer Part #TK3095AG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Ash Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Cumberland
Color Finish Category:
Greys
Color Finish Name:
Ash Grey
Depth:
1-5/16 in
Diameter - Base:
5/8 in
Hardware Type:
Pull
Length:
9-1/2 in
Material:
Zinc Alloy
Style:
Transitional
UPC:
196275001573
Width:
5/8 in