5/8 in. Pull in Polished Chrome
Cumberland 5/8 in. Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Cumberland
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/16
- Diameter - Base:
- 5/8
- Hardware Type:
- Pull
- Length:
- 9-1/2
- Material:
- Zinc Alloy
- Style:
- Transitional
- UPC:
- 196275000767
- Width:
- 5/8