This product requires certification to purchase.

5-1/16 in. Center to Center Bar Pull in Honey Bronze

Top Knobs

Cumberland 5-1/16 in. Center to Center Bar Pull in Honey Bronze

  • Fast #
  • Part #TTK3094HB
  • Item #9558360
  • Manufacturer Part #TK3094HB
3.3 out of 5 Customer Rating
Brand image
Top Knobs

Cumberland 5-1/16 in. Center to Center Bar Pull in Honey Bronze

  • Fast #
  • Part #TTK3094HB
  • Item #9558360
  • Manufacturer Part #TK3094HB
3.3 out of 5 Customer Rating

X Points

Color Finish Category: Bronze Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Cumberland
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-5/16 in
Diameter - Base:
5/8 in
Hardware Type:
Drawer Pull
Length:
8-3/16 in
Material:
Zinc
Shape:
Bar
Style:
Transitional
UPC:
196275000729
Width:
5/8 in