1-1/4 in. Round Knob in Polished Nickel
Dakota 1-1/4 in. Round Knob in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Dakota
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/16
- Diameter - Base:
- 7/8
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Modern, Transitional
- UPC:
- 840355015829
- Width:
- 1-1/4