4-3/4 in. Cabinet Bit Pull in Polished Chrome
Dakota 4-3/4 in. Cabinet Bit Pull in Polished Chrome
Package Quantity Info:
Each: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Dakota
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-7/16 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Pull
- Length:
- 4-3/4 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- UPC:
- 840355017496
- Width:
- 11/16 in