This product requires certification to purchase.

6 in. Cabinet Pull in Honey Bronze

Top Knobs

Dakota 6 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TKM2111
  • Item #9728488
  • Manufacturer Part #M2111
4.3 out of 5 Customer Rating
Brand image
Top Knobs

Dakota 6 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TKM2111
  • Item #9728488
  • Manufacturer Part #M2111
4.3 out of 5 Customer Rating

X Points

Color Finish Category: Bronze Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Dakota
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-7/16 in
Diameter - Base:
9/16 in
Hardware Type:
Drawer Pull
Length:
6-5/8 in
Material:
Metal
Style:
Traditional
UPC:
840355266221
Width:
5/8 in