This product requires certification to purchase.

1/2 in. Zinc Alloy Cabinet Pull in Honey Bronze

Top Knobs

Devon 1/2 in. Zinc Alloy Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK872HB
  • Item #7264460
  • Manufacturer Part #TK872HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Devon 1/2 in. Zinc Alloy Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK872HB
  • Item #7264460
  • Manufacturer Part #TK872HB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Devon
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-1/4 in
Diameter - Base:
1/2 in
Hardware Type:
Cabinet Pull
Length:
4 in
Material:
Zinc Alloy
Style:
Modern;Transitional
UPC:
840355253962
Width:
1/2 in