6-3/8 x 1-1/8 in. Pull in Brushed Satin Nickel
Devon 6-3/8 x 1-1/8 in. Pull in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Devon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/8 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-3/8 in
- Material:
- Zinc Alloy
- Style:
- Modern;Transitional
- Weight:
- 0.37 lb
- Width:
- 11/16 in