6-3/8 x 1-1/8 in. Pull in Honey Bronze
Devon 6-3/8 x 1-1/8 in. Pull in Honey Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Devon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/8 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-3/8 in
- Material:
- Zinc Alloy
- Style:
- Modern;Transitional
- UPC:
- 840355253160
- Width:
- 11/16 in