7 in. Zinc Alloy Allington Pull in Polished Nickel
Devon Allington 7 in. Zinc Alloy Allington Pull in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Devon Allington
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-9/16
- Diameter - Base:
- 3/4
- Hardware Type:
- Pull
- Length:
- 7
- Material:
- Zinc Alloy
- Style:
- Contemporary, Transitional
- UPC:
- 840355234138
- Width:
- 3/4