This product requires certification to purchase.

1-7/16 in. Cabinet Knob in Polished Nickel

Top Knobs

Devon Allington 1-7/16 in. Cabinet Knob in Polished Nickel

  • Fast #
  • Part #TTK691PN
  • Item #7264208
  • Manufacturer Part #TK691PN
5 out of 5 Customer Rating
Brand image
Top Knobs

Devon Allington 1-7/16 in. Cabinet Knob in Polished Nickel

  • Fast #
  • Part #TTK691PN
  • Item #7264208
  • Manufacturer Part #TK691PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-7/16 in
Diameter - Base
7/8 in
Length
1-7/16 in
Width
1-1/4 in
Characteristics & Features
Collection
Devon Allington
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Knob
Material
Zinc Alloy
Style
Traditional, Transitional
Warranty & Product Information
UPC
840355233988