5-3/4 in. Zinc Alloy Allington Pull in Polished Chrome
Devon Allington 5-3/4 in. Zinc Alloy Allington Pull in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Devon Allington
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-9/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Pull
- Length:
- 5-3/4 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- UPC:
- 840355234077
- Width:
- 3/4 in