This product requires certification to purchase.

12-7/8 in. Appliance Pull in Polished Nickel

Top Knobs

Devon Brixton 12-7/8 in. Appliance Pull in Polished Nickel

  • Fast #
  • Part #TTK889PN
  • Item #7264411
  • Manufacturer Part #TK889PN
4.2 out of 5 Customer Rating
Brand image
Top Knobs

Devon Brixton 12-7/8 in. Appliance Pull in Polished Nickel

  • Fast #
  • Part #TTK889PN
  • Item #7264411
  • Manufacturer Part #TK889PN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Devon Brixton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2 in
Diameter - Base:
7/8 in
Hardware Type:
Appliance Pull
Length:
12-7/8 in
Material:
Zinc Alloy
Style:
Transitional
UPC:
840355255119
Width:
7/8 in