This product requires certification to purchase.

12-7/8 in. Pull in Satin Bronze

Top Knobs

Devon Brixton 12-7/8 in. Pull in Satin Bronze

  • Fast #
  • Part #TTK889HB
  • Item #7264272
  • Manufacturer Part #TK889HB
3.7 out of 5 Customer Rating
Brand image
Top Knobs

Devon Brixton 12-7/8 in. Pull in Satin Bronze

  • Fast #
  • Part #TTK889HB
  • Item #7264272
  • Manufacturer Part #TK889HB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Devon Brixton
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
2 in
Diameter - Base:
7/8 in
Hardware Type:
Appliance Pull
Length:
12-7/8 in
Material:
Zinc Alloy
Style:
Transitional
UPC:
840355255164
Width:
7/8 in