5-5/8 in. Pull in Umbrio
Devon Brixton 5-5/8 in. Pull in Umbrio
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Devon Brixton
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Umbrio
- Depth:
- 1-1/2 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-5/8 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- Width:
- 1/2 in