6-15/16 in. Brixton Pull in Ash Grey
Devon Brixton 6-15/16 in. Brixton Pull in Ash Grey
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Collection:
- Devon Brixton
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 1-1/2 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-15/16 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- UPC:
- 840355254839
- Width:
- 7/16 in