6-15/16 in. Pull in Brushed Satin Nickel
Devon Brixton 6-15/16 in. Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Devon Brixton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/2
- Diameter - Base:
- 9/16
- Hardware Type:
- Drawer Pull
- Length:
- 6-15/16
- Material:
- Zinc Alloy
- Style:
- Transitional
- UPC:
- 840355254778
- Width:
- 7/16