This product requires certification to purchase.

Flat Black Knob

Top Knobs

Devon Brixton Flat Black Knob

  • Fast #
  • Part #TTK881BLK
  • Item #7264260
  • Manufacturer Part #TK881BLK
3.4 out of 5 Customer Rating
Brand image
Top Knobs

Devon Brixton Flat Black Knob

  • Fast #
  • Part #TTK881BLK
  • Item #7264260
  • Manufacturer Part #TK881BLK
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Devon Brixton
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-1/4
Diameter - Base:
1/2
Hardware Type:
Cabinet Knob
Length:
1-1/4
Material:
Zinc Alloy
Shape:
Round
Style:
Transitional
UPC:
840355254501
Width:
1-1/4