This product requires certification to purchase.

Honey Bronze Knob

Top Knobs

Devon Brixton Honey Bronze Knob

  • Fast #
  • Part #TTK882HB
  • Item #7264385
  • Manufacturer Part #TK882HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Devon Brixton Honey Bronze Knob

  • Fast #
  • Part #TTK882HB
  • Item #7264385
  • Manufacturer Part #TK882HB
5 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Devon Brixton
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-1/4 in
Diameter - Base:
1/2 in
Hardware Type:
Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Shape:
Round
Style:
Transitional
UPC:
840355254600
Width:
1-1/4 in