12-5/16 in. Exeter Pull in Brushed Satin Nickel
Devon Exeter 12-5/16 in. Exeter Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Devon Exeter
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4
- Diameter - Base:
- 1/2
- Hardware Type:
- Pull
- Length:
- 12-5/16
- Material:
- Zinc Alloy
- Style:
- Modern
- UPC:
- 840355254297
- Width:
- 1/2