EXETER PULL 3 3/4 INCH C-C - BRUSHED SATIN NICKEL
Devon EXETER PULL 3 3/4 INCH C-C - BRUSHED SATIN NICKEL
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Devon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4
- Hardware Type:
- Drawer Pull
- Length:
- 4
- Material:
- Zinc Alloy
- Style:
- Modern, Transitional
- UPC:
- 840355253894
- Width:
- 1/2