This product requires certification to purchase.

6-3/4 x 1 in. Pull in Brushed Satin Nickel

Top Knobs

Devon Torbay 6-3/4 x 1 in. Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK864BSN
  • Item #7264112
  • Manufacturer Part #TK864BSN
5 out of 5 Customer Rating
Brand image
Top Knobs

Devon Torbay 6-3/4 x 1 in. Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK864BSN
  • Item #7264112
  • Manufacturer Part #TK864BSN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Devon Torbay
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1 in
Diameter - Base:
1 in
Hardware Type:
Pull
Length:
6-3/4 in
Material:
Zinc Alloy
Style:
Modern
UPC:
840355253498
Width:
3/4 in