4-7/16 in. Pull in Pewter Antique
Edwardian 4-7/16 in. Pull in Pewter Antique
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Edwardian
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter Antique
- Depth:
- 1-5/16
- Diameter - Base:
- 5/8
- Hardware Type:
- Pull
- Length:
- 4-7/16
- Material:
- Zinc Alloy
- Style:
- Traditional
- UPC:
- 840355009149
- Width:
- 5/8