Wall Mount Toilet Tissue Holder in German Bronze
Edwardian Wall Mount Toilet Tissue Holder in German Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Edwardian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- German Bronze
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 6
- IAPMO Listed:
- No
- Length:
- 4-3/4
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 2-1/2
- UPC:
- 840355223101