Ellis Knob 1 1/4 Inch Honey Bronze
Ellis Ellis Knob 1 1/4 Inch Honey Bronze
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Ellis collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 knob
Specifications
- Collection:
- Ellis
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Transitional
- Type:
- TTK3000HB
- UPC:
- 840355269659
- Width:
- 1-1/4 in