This product requires certification to purchase.

1-1/4 in. Knob in Polished Nickel

Top Knobs

Garrison 1-1/4 in. Knob in Polished Nickel

  • Fast #
  • Part #TTK3261PN
  • Item #10394212
  • Manufacturer Part #TK3261PN
4.7 out of 5 Customer Rating
Brand image
Top Knobs

Garrison 1-1/4 in. Knob in Polished Nickel

  • Fast #
  • Part #TTK3261PN
  • Item #10394212
  • Manufacturer Part #TK3261PN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of high quality steel for durability and dependability
  • Coordinates with other items from the Garrison collection
  • M4 screw included for simple, out-of-the-box installation
  • Covered by Top Knobs' limited lifetime manufacturer warranty
  • Includes a single (1) knob
  • Requires Certification

Specifications

Collection:
Garrison
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Steel
Shape:
Rectangular
Style:
Industrial;Transitional;Contemporary
Type:
TTK3261PN
UPC:
196275016980
Width:
1-1/4 in