This product requires certification to purchase.

1-1/4 in. Round Knob in Honey Bronze

Top Knobs

Garrison 1-1/4 in. Round Knob in Honey Bronze

  • Fast #
  • Part #TTK3230HB
  • Item #10394056
  • Manufacturer Part #TK3230HB
4.3 out of 5 Customer Rating
Brand image
Top Knobs

Garrison 1-1/4 in. Round Knob in Honey Bronze

  • Fast #
  • Part #TTK3230HB
  • Item #10394056
  • Manufacturer Part #TK3230HB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality steel for durability and dependability
  • Coordinates with other items from the Garrison collection
  • M4 screw included for simple, out-of-the-box installation
  • Covered by Top Knobs' limited lifetime manufacturer warranty
  • Includes a single (1) knob
  • Requires Certification
Dimensions & Measurements
Length
1-1/4 in
Width
1-1/4 in
Characteristics & Features
Collection
Garrison
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Cabinet Knob
Material
Steel
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
Type
TTK3230HB
UPC
196275014450