12 in. Cabinet Pull in Honey Bronze
Garrison 12 in. Cabinet Pull in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality steel for durability and dependability
- Coordinates with other items from the Garrison collection
- M4 screws included for simple, out-of-the-box installation
- Covered by Top Knobs' limited lifetime manufacturer warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 12 in
- Collection:
- Garrison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Hardware Type:
- Cabinet Pull
- Length:
- 12-1/2 in
- Material:
- Steel
- Shape:
- Rectangular
- Style:
- Industrial;Transitional;Contemporary
- Type:
- TTK3267HB
- UPC:
- 196275015358
- Width:
- 1/2 in