This product requires certification to purchase.

5-1/16 in. Bar Pull in Honey Bronze

Top Knobs

Garrison 5-1/16 in. Bar Pull in Honey Bronze

  • Fast #
  • Part #TTK3253HB
  • Item #10394176
  • Manufacturer Part #TK3253HB
4.6 out of 5 Customer Rating
Brand image
Top Knobs

Garrison 5-1/16 in. Bar Pull in Honey Bronze

  • Fast #
  • Part #TTK3253HB
  • Item #10394176
  • Manufacturer Part #TK3253HB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of high quality steel for durability and dependability
  • Coordinates with other items from the Garrison collection
  • M4 screws included for simple, out-of-the-box installation
  • Covered by Top Knobs' limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
5-1/16 in
Collection:
Garrison
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Hardware Type:
Cabinet Pull
Length:
7 in
Material:
Steel
Shape:
Rectangular
Style:
Contemporary
Type:
TTK3253HB
UPC:
196275015570
Width:
3/8 in